Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.011.0050
Zoro # G2813721
product price: $1.65
/pk 100, $0.02/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.031 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51880.011.0050
- Zoro # G2813721
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | 0.031 in |
Head Dia. | 0.195 to 0.225 in |
Head Height | 0.094 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Maximum Head Width | 0.225 in |
Overall Length | 1/2 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #4, Fastener Length 1/2 in, Head Width 0.225 in, Head Height 0.094 in, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600500-100P)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (51186)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0150)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0175)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0150)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Washer Head 1500 PK (0.RWCC10212W27)
- Zoro Select Self-Tapping Screws