Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 8000 PK
Mfr # 0420DPR
Zoro # G9090087
product price: $371.99
/pk 8000, $0.05/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0420DPR
- Zoro # G9090087
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
4-22X1 1/4 Phillips Round Head Full Body 2/3 Thread Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 600 PK (312407KSWSMS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.031.0062)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- ZORO SELECT Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-901250-100P)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- ZORO SELECT Wood Screw, #5, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0075)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.019.0150)
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Slotted Drive, 12 PK (61012)
- Zoro Select Wood Screws