Shop All Wood Screws
Zoro Select
Wood Screw, #2, 3/4 in, Zinc Plated Steel Truss Head Square Drive, 6000 PK
Mfr # 0812DQT17
Zoro # G8551428
product price: $155.99
/pk 6000, $0.03/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
- System of Measurement Inch
- Screw Size #2
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812DQT17
- Zoro # G8551428
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Cutting Screws,8-11X3/4 #2 SQ T,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/16 in Shaft Dia, 100 PK (SE-6SS)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2 in L, 10 PK (77084)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400500-100P)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.011.0050)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0100)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (0940DQF17D)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (744071-100)
- Zoro Select Wood Screws