Shop All Wood Screws
Zoro Select
Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.024.0400
Zoro # G9189275
product price: $49.59
/pk 200, $0.25/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.024.0400
- Zoro # G9189275
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4 in |
Drive Size | #3 |
Overall Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #14, Fastener Length 4 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00772)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8937-ZN)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (31642)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (WWG3008081000)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0150)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60162-100P)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0100)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- Zoro Select Wood Screws