Shop All Wood Screws
Zoro Select
Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.024.0200
Zoro # G3165294
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25120.024.0200
- Zoro # G3165294
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Dia. | 0.452 in |
Head Height | 0.153 in |
Head Width | 0.507 in |
Overall Length | 2 in |
Minimum Head Width | 0.452 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.507 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #14, Fastener Length 2 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.507 in, Minimum Head Width 0.452 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37590.025.0001)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C1)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.100.0950)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0250)
- ZORO SELECT Wood Screw, #2, 3/4 in, Zinc Plated Steel Truss Head Square Drive, 6000 PK (0812DQT17)
- ZORO SELECT Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898022-PG)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.016.0075)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1401000-100P)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- Zoro Select Wood Screws