Shop All Wood Screws
Zoro Select
Wood Screw, #14, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.024.0250
Zoro # G2815316
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25121.024.0250
- Zoro # G2815316
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Head Height | 0.17 in |
Head Dia. | 0.452 to 0.507 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Height | 0.155 in |
Head Width | 0.507 in |
Overall Length | 2 1/2 in |
Maximum Head Width | 0.507 in |
Minimum Head Width | 0.452 in |
Minimum Thread Length | 3 11/64 in |
Maximum Head Height | 0.17 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #14, Fastener Length 2 1/2 in, Head Width 0.507 in, Head Height 0.17 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3 11/64 in, Pack Size Small, Maximum Head Width 0.507 in, Minimum Head Width 0.452 in, Maximum Head Height 0.17 in, Minimum Head Height 0.155 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1000-Piece Pocket-Hole Screw Kit (7 Types) (12615)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08300.025.0500)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP14)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.021.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0250)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- Zoro Select Self-Tapping Screws