Shop All Wood Screws
Zoro Select
Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.024.0250
Zoro # G9189266
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30000.024.0250
- Zoro # G9189266
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Overall Length | 2 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #14, Fastener Length 2 1/2 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK (2658312)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0225)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY97)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0200)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK (U25111.013.0050)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Plain Brass Flat Head Phillips Drive, 12 PK (69876)
- Zoro Select Wood Screws