Shop All Wood Screws
Zoro Select
Wood Screw, #14, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.024.0100
Zoro # G2814318
product price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
- Meets/Exceeds ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25880.024.0100
- Zoro # G2814318
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Head Dia. | 0.452 to 0.507 in |
Head Height | 0.215 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.452 in |
Head Width | 0.507 in |
Maximum Head Width | 0.507 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #14, Fastener Length 1 in, Head Width 0.507 in, Head Height 0.215 in, Pack Size Small, Maximum Head Width 0.507 in, Minimum Head Width 0.452 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0125)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 1/2" L, Aluminum 4 PK (932016)
- ZORO SELECT #4-40 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0100)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 100 PK (05272)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.024.0175)
- ZORO SELECT Wood Screw, #10, 3 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.019.0300)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0087)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0125)
- Zoro Select Wood Screws