Shop All Wood Screws
Zoro Select
Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK
Mfr # 1424DQF
Zoro # G9090656
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #14
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424DQF
- Zoro # G9090656
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,14-10X1 1/2 SQUAR F,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05231)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x60)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31605)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- ZORO SELECT Wood Screw, #10, 23/64 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (PH.KKMET.42.200 PC)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0075)
- ZORO SELECT Wood Screw, 3 in, Plain Nylon 10 PK (3237516300)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0050)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Black Steel Flat Head Square Drive, 500 PK (1056DQF17DB)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 90 PK (61901)
- Zoro Select Wood Screws