Shop All Wood Screws
Zoro Select
Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.024.0150
Zoro # G3260573
original price:
$10.79
10% off
new price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25120.024.0150
- Zoro # G3260573
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Head Height | 0.17 in |
Head Dia. | 0.452 in |
Head Width | 0.507 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 2 11/64 in |
Minimum Head Height | 0.155 in |
Minimum Head Width | 0.452 in |
Maximum Head Height | 0.17 in |
Maximum Head Width | 0.507 in |
Overall Length | 1 1/2 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #14, Fastener Length 1 1/2 in, Head Width 0.507 in, Head Height 0.17 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Pack Size Small, Maximum Head Width 0.507 in, Minimum Head Width 0.452 in, Maximum Head Height 0.17 in, Minimum Head Height 0.155 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 30 PK (U22080.100.0575)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-5.00TWK)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0300)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- ZORO SELECT Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0062)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0200)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 2200 PK (0840DQF17DB)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- PRIME-LINE Wood Screw Oval Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9205482)
- Zoro Select Wood Screws