Shop All Wood Screws
Zoro Select
Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # WSFI-1200750-100P
Zoro # G2493504
product price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WSFI-1200750-100P
- Zoro # G2493504
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Head Dia. | 0.406 in |
Head Width | 0.406 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ANSI B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #12, Fastener Length 3/4 in, Head Width 0.406 in, Pack Size Small, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- KEN FORGING Eye Bolt With Shoulder, M16-2.00, 32 mm Shank, 35 mm ID, Steel (M16-A)
- GRIP-RITE Lag Screw, 5/16 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW516650)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.016.0100)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1201500-100P)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1202500-100P)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0100)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38338L)
- Zoro Select Self-Tapping Screws