Shop All Wood Screws
Zoro Select
Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.021.0075
Zoro # G2813417
product price: $6.25
/pk 200, $0.03/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.021.0075
- Zoro # G2813417
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 3/4 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51450.019.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.016.0037)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2HXTP)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (1248DPF)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898104-PG)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Wood Screw, #6, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0607DQPDB)
- BIG TIMBER WOOD SCREWS #9 2-1/2 in. L (5BTX9212)
- Zoro Select Self-Tapping Screws