Shop All Wood Screws
Zoro Select
Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.021.0075
Zoro # G2813846
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.021.0075
- Zoro # G2813846
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Head Dia. | 0.389 to 0.438 in |
Head Height | 0.132 in |
Overall Length | 3/4 in |
Maximum Head Width | 0.438 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.438 in |
Minimum Head Width | 0.389 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #12, Fastener Length 3/4 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120016PZ)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HEE8)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0200)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0150)
- ZORO SELECT Wood Screw, #6, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0037)
- ZORO SELECT Wood Screw, #8, 7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0807DXT6)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0100)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (40814)
- Zoro Select Wood Screws