Shop All Wood Screws
Zoro Select
Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.021.0300
Zoro # G9189241
product price: $23.99
/pk 200, $0.12/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.021.0300
- Zoro # G9189241
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Drive Size | #3 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Head Style | Flat |
Threads per Inch | Partially Threaded |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 3 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2002)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0663R)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- MIDWEST FASTENER 1" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51154)
- ZORO SELECT Wood Screw, #7, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0050)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0150)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- ZORO SELECT Wood Screw, #10, 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1012DPFB)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0150)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1020DPFB)
- Zoro Select Wood Screws