Shop All Wood Screws
Zoro Select
Wood Screw, #12, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.021.0200
Zoro # G2815368
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25121.021.0200
- Zoro # G2815368
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Height | 0.132 in |
Head Dia. | 0.389 to 0.438 in |
Head Width | 0.438 in |
Overall Length | 2 in |
Minimum Head Width | 0.389 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.438 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #12, Fastener Length 2 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04160.050.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07040.019.0200)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.050.0040)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Phillips Drive, 5000 PK (0820DXF217DB)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0050)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0125)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 4 PK (79167)
- Zoro Select Self-Tapping Screws