Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.021.0100
Zoro # G2510882
product price: $20.95
/pk 100, $0.21/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25140.021.0100
- Zoro # G2510882
- UPC # 008236812718
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Height | 0.132 in |
Head Dia. | 0.389 in |
Head Width | 0.438 in |
Maximum Head Width | 0.438 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1 in |
Minimum Head Width | 0.389 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #12, Fastener Length 1 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK (PK51618-178SHC-01)
- ZORO SELECT #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1003000-100P)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0250)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0125)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- ZORO SELECT Wood Screw, #14, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0200)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0175)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0075)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02632)
- Zoro Select Wood Screws