Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.021.0150
Zoro # G2814756
product price: $64.19
/pk 100, $0.64/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25141.021.0150
- Zoro # G2814756
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Head Height | 0.132 in |
Head Dia. | 0.389 to 0.438 in |
Head Width | 0.438 in |
Minimum Head Width | 0.389 in |
Overall Length | 1 1/2 in |
Maximum Head Width | 0.438 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #12, Fastener Length 1 1/2 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M4-0.70, Brass, Not Graded, Plain, 3.20 mm Ht, 100 PK (HN4B00400-100P1)
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025160-100P1)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0250)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0300)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0175)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0125)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48416)
- Zoro Select Self-Tapping Screws