Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1800 PK
Mfr # 1224DQF
Zoro # G9090647
product price: $343.99
/pk 1800, $0.19/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1224DQF
- Zoro # G9090647
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,12-11X1 1/2 SQUAR F,PK1800, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #7 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-700370-100P)
- ZORO SELECT #4-40 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R100)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (56089)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 800 PK (1240DQF)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (1232DQF)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0606DPF)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0050)
- BSC PREFERRED Slotted Decorative Rounded Head Screws for Wood 18-8 Stainless Steel Number 10 Size 1 Long, 50PK (91607A247)
- Zoro Select Self-Tapping Screws