Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1-1/2 in, Plain Steel Pan Head Square Drive, 8000 PK
Mfr # 0724DFQM17P
Zoro # G8544945
product price: $417.99
/pk 8000, $0.05/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0724DFQM17P
- Zoro # G8544945
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Description
7-12X1 1/2 Square Modified Pan Pocket Hole Face Frame Coarse Thrd Type17 Partial Thrd Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK (SH-287ST ZD)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (N04104.125.0350)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0250)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0075)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0150)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0250)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Steel Flat Head Square Drive, 7000 PK (0612DQF17NNB)
- Zoro Select Wood Screws