Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1-1/2 in, Plain Steel Pan Head Square Drive, 8000 PK
Mfr # 0724DFQM17LP
Zoro # G8545076
product price: $360.99
/pk 8000, $0.05/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0724DFQM17LP
- Zoro # G8545076
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Description
7-12X1 1/2 Square Modified Pan Pocket Hole Face Frame Coarse Long Type17 Partial Thrd Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.060.0008)
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0040)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- ZORO SELECT Wood Screw, #6, 1 in, Black Steel Flat Head Square Drive, 9000 PK (0616DQF17DB)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Wood Screw, #4, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0062)
- ZORO SELECT Wood Screw, #8, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (0844DPF)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0100)
- ZORO SELECT Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0300)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- Zoro Select Self-Tapping Screws