Shop All Wood Screws
Zoro Select
Wood Screw, #10, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.019.0062
Zoro # G2815499
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25121.019.0062
- Zoro # G2815499
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #3 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.116 in |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Maximum Head Width | 0.385 in |
Overall Length | 5/8 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 5/8 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04104.075.1000)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-362-G1000)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0100)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0150)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0050)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (0206DSF)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.016.0100)
- Zoro Select Self-Tapping Screws