Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.019.0075
Zoro # G2813137
product price: $6.35
/pk 200, $0.03/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.019.0075
- Zoro # G2813137
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT (A0510200016F)
- EMBASSY INDUSTRIES Embassy 8mm Threaded Rod includes 4 nuts per rod (11240000)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0125)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.019.0150)
- ZORO SELECT Wood Screw, #6, 5/8 in, Black Steel Flat Head Square Drive, 9000 PK (0610DQF17NNB)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (744071-100)
- Zoro Select Self-Tapping Screws