Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.019.0075
Zoro # G3420995
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25140.019.0075
- Zoro # G3420995
- UPC # 008236812558
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.34 in |
Head Height | 0.116 in |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.385 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #10, Fastener Length 3/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.025.0050)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 30mm L, PK5 (M07840.200.0030)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (STR60131C07)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0200)
- ZORO SELECT Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Square Drive, 500 PK (1064DQF17D)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0150)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK (P54030-P2)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- GRK FASTENERS Trm Screw 8X3-1/8 in. 300PK (115734)
- Zoro Select Self-Tapping Screws