Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK
Mfr # 1012DPF
Zoro # G9087323
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012DPF
- Zoro # G9087323
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,10-13X3/4 PHL FLT F,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 50 PK (HC3X04045-050P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51420.037.0001)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0125)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-600750-100P)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Black Steel Truss Head Phillips Drive, 5500 PK (0818DPTDB)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain Brass Oval Head Phillips Drive, 10000 PK (06F10DPODAB)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0150)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- DAGGERZ Wood Screw, #8, 2-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ082104)
- Zoro Select Self-Tapping Screws