Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.019.0075
Zoro # G2813889
product price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.019.0075
- Zoro # G2813889
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Head Height | 0.116 in |
Head Dia. | 0.340 to 0.385 in |
Overall Length | 3/4 in |
Maximum Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 3/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 100 PK (30A0605-EA-100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (U07890.037.0050)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST176209)
- ZORO SELECT Wood Screw, #5, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0075)
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0125)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-600750-100P)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02850)
- Zoro Select Self-Tapping Screws