Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK
Mfr # 1012DPP17DN
Zoro # G9089746
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Material Steel
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012DPP17DN
- Zoro # G9089746
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
10X3/4 Phillips Pan Deep Thread Wood Screw Type 17 Full Thread Steel Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 8 PK (33444)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-ALS4T-1024-225/B)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0200)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0300)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- ZORO SELECT Wood Screw, #7, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0050)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- Zoro Select Self-Tapping Screws