Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK
Mfr # U30105.019.0300
Zoro # G1965778
original price:
$28.31
15% off
new price: $23.79
/pk 200, $0.12/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30105.019.0300
- Zoro # G1965778
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | T20 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 3 in, Drive Torx, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- AIR LOCKER Collated T-Nail, 1-1/2 in L, 14 ga, Galvanized, 1000 PK (CN15AL)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP231)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0325)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.015.0062)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0225)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02541)
- Zoro Select Self-Tapping Screws