Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.019.0300
Zoro # G1965820
product price: $21.19
/pk 200, $0.11/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30005.019.0300
- Zoro # G1965820
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | #2 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Head Style | Flat |
Threads per Inch | Partially Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 3 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK (1GB19)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932084)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.024.0300)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0150)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0075)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0250)
- Zoro Select Self-Tapping Screws