Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 1500 PK
Mfr # 1048DQF17D
Zoro # G9091085
product price: $448.99
/pk 1500, $0.30/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Zinc Plated
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1048DQF17D
- Zoro # G9091085
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
10-9X3 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 2/3 Thread ZincBake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBFHEADS14201P50)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 9/16 in W, 9/16 in H (3005620562-72)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56249)
- ZORO SELECT Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Square Drive, 500 PK (1064DQF17D)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0075)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Square Drive, 500 PK (1056DQF17D)
- ZORO SELECT Wood Screw, #8, 1 in, Oil Rubbed Pan Head Square Drive, 6000 PK (0616DXP17DB)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0050)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 142 PK (P55020-P2)
- DELTANA Wood Screw, #12, 2-1/2 in, Chrome (SCWB1225U26D)
- Zoro Select Wood Screws