Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.019.0300
Zoro # G1965848
product price: $11.75
/pk 200, $0.06/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.019.0300
- Zoro # G1965848
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | #2 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 3 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.037.0700)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (1424CH316)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0250)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0150)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.013.0200)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0075)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0050)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- Zoro Select Self-Tapping Screws