Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3 in, Black Steel Flat Head Square Drive, 1500 PK
Mfr # 1048DQF17DB
Zoro # G9091015
product price: $378.99
/pk 1500, $0.25/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Black
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1048DQF17DB
- Zoro # G9091015
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,10-9X3 SQ FL NIB D/,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Sheet Metal Screw, #8 x 3/4/2024, Zinc Steel 240 PK (21364)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- AMPG Acorn Nut, #2-56, 18-8 Stainless Steel, Plain, 3/16 in H (NUT802256)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Black Steel Flat Head Square Drive, 500 PK (1056DQF17DB)
- ZORO SELECT Wood Screw, #10, 4 in, Black Steel Flat Head Square Drive, 500 PK (1064DQF17DB)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0200)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0075)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0125)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (103105)
- Zoro Select Self-Tapping Screws