Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1000 PK
Mfr # PHZ8.3.5 -1000PC
Zoro # G4711445
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With MDF Boards, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PHZ8.3.5 -1000PC
- Zoro # G4711445
- UPC # 663807800220
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-7/16 in |
Drive Size | T20 |
Head Dia. | 0.5625 in |
Head Height | 0.063 in |
Head Width | 0.563 in |
Overall Length | 3 7/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | MDF Boards, Wood |
Item | Wood Screw |
Type | Wood Screw |
Application | Self-Tapping for Wood |
Includes Washer | No |
Includes Nut | No |
Tip Type | Pointed |
Head Shape | Round |
Description
Cabinet Screw, Finish Zinc Plated, Material Steel, Drive Torx, Screw Size #10, Fastener Length 3 7/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Pack Size Bulk, System of Measurement Inch, Head Type Flat, Application Self-Tapping for Wood, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 3 1/2 in Usbl L, 4 3/16 in L (U39681.025.0350)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.037.0125)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK (4422-416SS)
- POWERS 3/4in x 5-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 20PK (POW 7442SD1)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.3.5 -100PC)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0125)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 8000 PK (0720DFQM17)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 60 PK (62801)
- Zoro Select Self-Tapping Screws