Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1000 PK
Mfr # PHZ8.4 -1000PC
Zoro # G3962664
product price: $198.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With MDF Boards, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PHZ8.4 -1000PC
- Zoro # G3962664
- UPC # 663807800244
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 15/16 in |
Drive Size | T20 |
Head Height | 0.063 in |
Head Dia. | 0.5625 in |
Overall Length | 3 15/16 in |
Head Width | 0.563 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | MDF Boards, Wood |
Item | Wood Screw |
Type | Wood Screw |
Application | Self-Tapping for Wood |
Includes Nut | No |
Includes Washer | No |
Tip Type | Pointed |
Head Shape | Round |
Description
Cabinet Screw, Finish Zinc Plated, Material Steel, Drive Torx, Screw Size #10, Fastener Length 3 15/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Pack Size Bulk, System of Measurement Inch, Head Type Flat, Application Self-Tapping for Wood, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (N01200.050.0375)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (11489PK)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8-PK5)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0062)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK (1456DPFB)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0250)
- ZORO SELECT Wood Screw, #9, 2 1/2 in, Advanced Corrosion Resistance Steel Flat Head 2100 PK (P56035-BR)
- ZORO SELECT Wood Screw, #2, 1-1/4 in, Zinc Plated Flat Head Square Drive, 5000 PK (0620DQF17NN)
- ZORO SELECT Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0200)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- Zoro Select Self-Tapping Screws