Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Torx Drive, 800 PK
Mfr # 1056DTF17D
Zoro # G9093115
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Zinc Plated
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1056DTF17D
- Zoro # G9093115
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
10-9X3 1/2 6 lobe Flat w/Nibs Deep Thread Wood Screw Type 17 2/3 Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (00335)
- METRIC BLUE Hex Nut, M10-1.50, Alloy Steel, Class 10, Blue Phosphate, 8 mm Ht, 25 PK (UST182708)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 7300 PK (0820DTF17D)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0150)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0125)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60225-100P)
- ZORO SELECT Wood Screw, #5, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0075)
- Zoro Select Wood Screws