Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.019.0350
Zoro # G2700731
original price:
$15.67
52% off
new price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25120.019.0350
- Zoro # G2700731
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | #3 |
Head Height | 0.137 in |
Head Dia. | 0.34 in |
Maximum Head Width | 0.385 in |
Maximum Head Height | 0.137 in |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Minimum Head Height | 0.123 in |
Minimum Thread Length | 4 11/64 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 3 1/2 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 1/2 in, Head Width 0.385 in, Head Height 0.137 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 4 11/64 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (50FAF-518)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (FHS120550-100P)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0125)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.043.0400)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0200)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0150)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0075)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79348)
- Zoro Select Wood Screws