Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.019.0200
Zoro # G2813277
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30005.019.0200
- Zoro # G2813277
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #2 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #10, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- REDHEAD Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel, 50 PK (03014)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.043.0450)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (351010U.1)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0150)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0250)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0125)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0075)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- Zoro Select Wood Screws