Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.019.0200
Zoro # G2815447
product price: $31.79
/pk 100, $0.32/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25121.019.0200
- Zoro # G2815447
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.116 in |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.385 in |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (55A0412-EA-250)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWHIS062USA-025BX)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0500)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0075)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 800 PK (1240DPR)
- ZORO SELECT Wood Screw, #8, 2 in, Black Steel Flat Head Square Drive, 3500 PK (0832DQF17DB)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- ZORO SELECT Wood Screw, #10, 2 in, Black Oxide Steel Round Head Square Drive, 2000 PK (1032DQRWDB)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (239202)
- Zoro Select Self-Tapping Screws