Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.019.0200
Zoro # G3439177
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.019.0200
- Zoro # G3439177
- UPC # 087302660798
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Dia. | 0.359 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Plain, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 2 in, Head Width 0.385 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA34)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00664)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3023432)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (0840DPRWD)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0125)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ITW Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 80 PK (120680)
- Zoro Select Self-Tapping Screws