Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK
Mfr # PHZ8.2.5 -1500PC
Zoro # G4743943
original price:
$181.99
9% off
new price: $163.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With MDF Boards, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PHZ8.2.5 -1500PC
- Zoro # G4743943
- UPC # 663807999474
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-7/16 in |
Drive Size | T20 |
Head Dia. | 0.5625 in |
Head Height | 0.063 in |
Overall Length | 2 7/16 in |
Head Width | 0.563 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | MDF Boards, Wood |
Item | Wood Screw |
Application | Self-Tapping for Wood |
Type | Wood Screw |
Includes Nut | No |
Includes Washer | No |
Tip Type | Pointed |
Head Shape | Round |
Description
Cabinet Screw, Finish Zinc Plated, Material Steel, Drive Torx, Screw Size #10, Fastener Length 2 7/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Pack Size Bulk, System of Measurement Inch, Head Type Flat, Application Self-Tapping for Wood, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36898)
- MIDWEST FASTENER Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 20 PK (30764)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSFL)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.024.0100)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- ZORO SELECT Wood Screw, #10, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0300)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0150)
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0100)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- Zoro Select Wood Screws