Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.019.0250
Zoro # G2815429
product price: $5.59
/pk 100, $0.06/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25121.019.0250
- Zoro # G2815429
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Head Height | 0.137 in |
Head Dia. | 0.340 to 0.385 in |
Minimum Thread Length | 3 11/64 in |
Overall Length | 2 1/2 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Height | 0.137 in |
Head Width | 0.385 in |
Minimum Head Height | 0.123 in |
Minimum Head Width | 0.34 in |
Maximum Head Width | 0.385 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 2 1/2 in, Head Width 0.385 in, Head Height 0.137 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 3 11/64 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #14, 1-1/2 in, Oil Rubbed Bronze Brass Flat Head Phillips Drive (SCWB14125U10B)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (05569-PWR)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.024.0250)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK (1224DPR)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- Zoro Select Wood Screws