Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1 in, Zinc Yellow Steel Wafer Head Phillips Drive, 1000 PK
Mfr # 5ZVN9
Zoro # G6023236
product price: $58.99
/pk 1000, $0.06/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVN9
- Zoro # G6023236
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Head Dia. | 0.5625 in |
Head Height | 0.075 in |
Minimum Thread Length | 31/32 in |
Maximum Head Width | 0.591 in |
Head Width | 0.563 in |
Minimum Head Height | 0.067 in |
Overall Length | 1 in |
Minimum Head Width | 0.571 in |
Maximum Head Height | 0.075 in |
Description
Wood Screw,Self Drilling, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 1 in, Head Width 0.563 in, Head Height 0.075 in, Drive Size 1/4 in, Threads per Inch 16, Thread Style Fully Threaded, Minimum Thread Length 31/32 in, Pack Size Bulk, Maximum Head Width 0.591 in, Minimum Head Width 0.571 in, Maximum Head Height 0.075 in, Minimum Head Height 0.067 in, System of Measurement Inch, Head Type Wafer, Point Type BSD, Application Fastening Plywood Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U04100.062.0750)
- ZORO SELECT Key Stock, Carbon Steel, 1000 mm L, 6 mm W, 6 mm H (WWG3006061000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Torx Drive, 40 PK (36921)
- NEWPORT FASTENERS Flange Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK (198638-BR-4000)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Phillips Drive, 1800 PK (0832DPR)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1424DPFB)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (0206DSF)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK (79312)
- Zoro Select Self-Tapping Screws