Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.019.0100
Zoro # G2814379
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.050 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25880.019.0100
- Zoro # G2814379
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 0.050 in |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.162 in |
Maximum Head Width | 0.385 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.34 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #10, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.162 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/8 in L, 3/16 in Sq (4501870187-1125)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.040.0014)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (79047)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0150)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0075)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0075)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0125)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0037)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0250)
- Zoro Select Wood Screws