Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.019.0100
Zoro # G2813758
product price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51877.019.0100
- Zoro # G2813758
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.116 in |
Head Dia. | 0.340 to 0.385 in |
Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.385 in |
Overall Length | 1 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #10, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351324G)
- MIDWEST FASTENER Washer Flat Zn 1/2 5Lb (03840)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010075)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16976)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0100)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0200)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898048-PG)
- Zoro Select Wood Screws