Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.019.0100
Zoro # G2813870
product price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.019.0100
- Zoro # G2813870
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.116 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.34 in |
Maximum Head Width | 0.385 in |
Overall Length | 1 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in Length, 100 PK (U51030.019.0112)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- BSC PREFERRED Bronze Threaded Rod 5/8-11 Thread Size 1 Foot Long (94995A495)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0250)
- ZORO SELECT Wood Screw, #9, 2 1/2 in, Advanced Corrosion Resistance Steel Flat Head 84 PK (P56035-P2)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- RICHELIEU 1/4-inch x 2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO142L)
- Zoro Select Wood Screws