Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 1700 PK
Mfr # 1028DPO
Zoro # G9089466
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1028DPO
- Zoro # G9089466
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Description
10-13X1 3/4 Phillips Oval Full Body Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55010.062.0300)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 10 PK (U55000.037.0325)
- ZORO SELECT Binding Barrel, #8-32, 2 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA68)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.019.0350)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 8000 PK (0720DFQM17)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- WOODPRO FASTENERS Wood Screw, #9, 3 in, Gold Trim Head Torx Drive, 1 PK (TH9X3-1)
- Zoro Select Wood Screws