Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Wafer Head Phillips Drive, 250 PK
Mfr # 5ZVP0
Zoro # G9515956
original price:
$24.54
7% off
new price: $22.59
/pk 250, $0.09/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVP0
- Zoro # G9515956
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in |
Head Dia. | 0.5625 in |
Head Height | 0.075 in |
Minimum Head Width | 0.571 in |
Overall Length | 1 1/4 in |
Maximum Head Height | 0.075 in |
Maximum Head Width | 0.591 in |
Minimum Thread Length | 1 13/64 in |
Minimum Head Height | 0.067 in |
Head Width | 0.563 in |
Description
Wood Screw,Self Drilling, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.563 in, Head Height 0.075 in, Drive Size 1/4 in, Threads per Inch 16, Thread Style Fully Threaded, Minimum Thread Length 1 13/64 in, Pack Size Small, Maximum Head Width 0.591 in, Minimum Head Width 0.571 in, Maximum Head Height 0.075 in, Minimum Head Height 0.067 in, System of Measurement Inch, Head Type Wafer, Point Type BSD, Application Fastening Plywood Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 10 PK (U51000.025.0600)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0100)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- ZORO SELECT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U55080.062.0001)
- ZORO SELECT Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Square Drive, 500 PK (1064DQF17D)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 7000 PK (0812DPT17DAB)
- ZORO SELECT Wood Screw, #4, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0062)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- ZORO SELECT Wood Screw, #8, 3 in, Black Steel Flat Head Square Drive, 1600 PK (0848DQF17DB)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0075)
- FASTENMASTER Fastenmaster 5915210 Flatlok No. 14 x 6 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915210)
- Zoro Select Self-Tapping Screws