Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.019.0125
Zoro # G2813441
product price: $6.25
/pk 200, $0.03/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.019.0125
- Zoro # G2813441
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M8 Metric 10.9 Lock Washer-Zinc (TM8LWZ109)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 5 PK (71904)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0075)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0150)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0100)
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- Zoro Select Self-Tapping Screws