Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.019.0125
Zoro # G2813749
product price: $11.65
/pk 100, $0.12/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51877.019.0125
- Zoro # G2813749
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.116 in |
Head Dia. | 0.340 to 0.385 in |
Maximum Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Overall Length | 1 1/4 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 3 PK (933907)
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.075.0650)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0125)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- Zoro Select Self-Tapping Screws