Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.019.0150
Zoro # G2813100
product price: $8.49
/pk 200, $0.04/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Head Style Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.019.0150
- Zoro # G2813100
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Head Style | Pan |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 50 PK (U01258.031.0062)
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0400)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0200)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (0832DPFND)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (48633)
- Zoro Select Self-Tapping Screws