Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.019.0150
Zoro # G2813730
product price: $11.49
/pk 100, $0.11/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51877.019.0150
- Zoro # G2813730
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.116 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.385 in |
Maximum Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Overall Length | 1 1/2 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.030.0012)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01301.160.0001)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x5-1/2", Zc, Clr (HPSL-0500-5500)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 2200 PK (0840DQFDB)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0250)
- GRK TRIM SCREWS #8 X 2-3/4 in.L (17632)
- Zoro Select Self-Tapping Screws